Overview
Mfr description
36949972 36949972 COOLING WATER RET GRN
Specifications
- ColorWhite on Green
- Max Pipe Outside Diameter5 in
- Min Pipe Outside Diameter3 in
- MaterialVinyl
- Marker StyleAdhesive-Backed Sticker
- Marker CoatingNo Coating
- PSC Code9905
- LegendCooling Water Return
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data