Motion
36950392

Made in USA
36950392

Pipe Marker with Fuel Oil Supply Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
Mi Item #11685074
MFR #36950392
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36950392

Pipe Marker with Fuel Oil Supply Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, Black on Yellow
Mi Item #11685074
MFR #36950392

Mfr description
36950392 36950392 FUEL OIL SUPPLY YLW 3-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Fuel Oil Supply
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)