Motion
36950871

Made in USA
36950871

Pipe Marker with Make-Up Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685098
MFR #36950871
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36950871

Pipe Marker with Make-Up Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685098
MFR #36950871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Make-Up Water
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905

Overview

Mfr description
36950871 36950871 MAKE-UP WATER GREEN 3-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought