Motion
36950939

Made in USA
36950939

Pipe Marker with Nitrogen Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685101
MFR #36950939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36950939

Pipe Marker with Nitrogen Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685101
MFR #36950939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36950939 36950939 NITROGEN GREEN 3-5" PR

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Nitrogen
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought