Motion
36951077

Made in USA
36951077

Pipe Marker with Oxygen Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Blue
MI ITEM #11685108
MFR #36951077
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951077

Pipe Marker with Oxygen Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Blue
MI ITEM #11685108
MFR #36951077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
36951077 36951077 OXYGEN BLUE 3-5" PRES/

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Oxygen
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought