Motion
36951135

Made in USA
36951135

Pipe Marker with Plumbing Vent Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685111
MFR #36951135
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951135

Pipe Marker with Plumbing Vent Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685111
MFR #36951135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
36951135 36951135 PLUMBING VENT GREEN 3-

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Plumbing Vent
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text