Motion
36951333

Made in USA
36951333

Pipe Marker with Return Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
Mi Item #11685121
MFR #36951333
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951333

Pipe Marker with Return Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
Mi Item #11685121
MFR #36951333

Mfr description
36951333 36951333 RETURN RED 3-5" PRES/S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Return
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)