Motion
36951457

Made in USA
36951457

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
Mi Item #11685127
MFR #36951457
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951457

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
Mi Item #11685127
MFR #36951457

Mfr description
36951457 36951457 FIRE SPRINKLER RED 3-5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Fire Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)