Motion
36951473

Made in USA
36951473

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
MI ITEM #11685128
MFR #36951473
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951473

Pipe Marker with Water Sprinkler Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Red
MI ITEM #11685128
MFR #36951473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.63/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Water Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • Material
    Vinyl
  • PSC Code
    9905

Overview

Mfr description
36951473 36951473 WATER SPRINKLER RED 3-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought