Motion
36951598

Made in USA
36951598

Pipe Marker with Tower Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685134
MFR #36951598
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951598

Pipe Marker with Tower Water Legend and Arrow Graphic 3 to 5" Pipe Outside Diam, White on Green
MI ITEM #11685134
MFR #36951598

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
36951598 36951598 TOWER WATER GREEN 3-5"

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    5 in
  • Min Pipe Outside Diameter
    3 in
  • Material
    Vinyl
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Tower Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text