Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951820

Pipe Marker with No Legend and Arrow Graphic 1 to 10" Pipe Outside Diam, White on Blue
MI ITEM #11685156
MFR #36951820

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
36951820 36951820 WHITE ON BLU 2"X36YDS

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    1 in
  • Marker Style
    Adhesive-Backed Sticker
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Blank
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought