Motion
36951846

Made in USA
36951846

Pipe Marker with No Legend and Arrow Graphic 1 to 10" Pipe Outside Diam, Black on Orange
Mi Item #11685160
MFR #36951846
Price$124.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36951846

Pipe Marker with No Legend and Arrow Graphic 1 to 10" Pipe Outside Diam, Black on Orange
Mi Item #11685160
MFR #36951846

Mfr description
36951846 36951846 BLCK ON ORNGE 2"X36YDS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.80/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    10 in
  • Min Pipe Outside Diameter
    1 in

Details

  • Color
    Black on Orange
  • Graphics
    Arrow
  • Legend
    Blank
  • Marker Coating
    No Coating
  • Marker Style
    Adhesive-Backed Sticker
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)