Motion
36952224

Made in USA
36952224

Pipe Marker with City Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Green
MI ITEM #11685185
MFR #36952224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36952224

Pipe Marker with City Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Green
MI ITEM #11685185
MFR #36952224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36952224 36952224 CITY WATER GREEN SZ-A

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    City Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text