Motion
36952307

Made in USA
36952307

Pipe Marker with Compressed Air Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Blue
MI ITEM #11685194
MFR #36952307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36952307

Pipe Marker with Compressed Air Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Blue
MI ITEM #11685194
MFR #36952307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36952307 36952307 COMPRESSED AIR BLUE SZ

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Compressed Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought