Motion
36952406

Made in USA
36952406

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Green
MI ITEM #11685205
MFR #36952406
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36952406

Pipe Marker with Condenser Water Return Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Green
MI ITEM #11685205
MFR #36952406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
36952406 36952406 CONDNSR WATER RET GRN

Specifications

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Condenser Water Return
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text