Motion
36952505

Made in USA
36952505

Pipe Marker with Domestic Hot Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, Black on Yellow
MI ITEM #11685215
MFR #36952505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36952505

Pipe Marker with Domestic Hot Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, Black on Yellow
MI ITEM #11685215
MFR #36952505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36952505 36952505 DOMESTC HOT WATER YLW

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Domestic Hot Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought