Specifications
Dimensions
- Max Pipe Outside Diameter1 in
- Min Pipe Outside Diameter3/4 in
Details
- ColorWhite on Red
- GraphicsArrow
- LegendFire Protection Water
- Marker CoatingNo Coating
- Marker StyleWrap Around (Non-Adhesive)
- MaterialPlastic
- PSC Code9905
Overview
Mfr description
36952562 36952562 FIRE PROTEC WATER RED