Motion
36953081

Made in USA
36953081

Pipe Marker with Non-Potable Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, Black on Yellow
Mi Item #11685275
MFR #36953081
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36953081

Pipe Marker with Non-Potable Water Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, Black on Yellow
Mi Item #11685275
MFR #36953081

Mfr description
36953081 36953081 NONPOTABLE WATER YLW S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in

Details

  • Color
    Black on Yellow
  • Graphics
    Arrow
  • Legend
    Non-Potable Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)