Motion
36953149

Made in USA
36953149

Pipe Marker with Oxygen Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Blue
MI ITEM #11685283
MFR #36953149
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36953149

Pipe Marker with Oxygen Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Blue
MI ITEM #11685283
MFR #36953149

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.48/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Oxygen
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Overview

Mfr description
36953149 36953149 OXYGEN BLUE SZ-A WRAPA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought