Overview
Mfr description
36953222 36953222 PROCESS WATER GREEN SZ
Specifications
- ColorWhite on Green
- Max Pipe Outside Diameter1 in
- Min Pipe Outside Diameter3/4 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendProcess Water
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data