Motion
36953388

Made in USA
36953388

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Red
Mi Item #11685305
MFR #36953388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36953388

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 3/4 to 1" Pipe Outside Diam, White on Red
Mi Item #11685305
MFR #36953388

Mfr description
36953388 36953388 FIRE SPRINKLER RED SZ-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Pipe Outside Diameter
    1 in
  • Min Pipe Outside Diameter
    3/4 in

Details

  • Color
    White on Red
  • Graphics
    Arrow
  • Legend
    Fire Sprinkler
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)