Motion
36953941

Made in USA
36953941

Pipe Marker with Compressed Air Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Blue
MI ITEM #11685360
MFR #36953941
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36953941

Pipe Marker with Compressed Air Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Blue
MI ITEM #11685360
MFR #36953941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
36953941 36953941 COMPRESSED AIR BLUE SZ

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Compressed Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought