Motion
03507332
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 3,500 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11685386
MFR #03507332
Price$30.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 3,500 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11685386
MFR #03507332

Mfr description
03507332 1/2-13X4"BLT X2-1/2"DM 4" LOW P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.95/each

Specifications

Dimensions

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    1/2-13

Details

  • Load Capacity
    3,500.000 lb
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)