Overview
Mfr description
36954345 36954345 HEATING YELLOW SZ-B WR
Specifications
- ColorBlack on Yellow
- Max Pipe Outside Diameter2-3/8 in
- Min Pipe Outside Diameter1-1/8 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendHeating
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data