Overview
Mfr description
36954584 36954584 INSTRUMENT AIR BLUE SZ
Specifications
- ColorWhite on Blue
- Max Pipe Outside Diameter2-3/8 in
- Min Pipe Outside Diameter1-1/8 in
- MaterialPlastic
- Marker StyleWrap Around (Non-Adhesive)
- Marker CoatingNo Coating
- PSC Code9905
- LegendInstrument Air
- GraphicsArrow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data