Motion
36954667

Made in USA
36954667

Pipe Marker with Make-Up Water Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Green
Mi Item #11685434
MFR #36954667
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36954667

Pipe Marker with Make-Up Water Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Green
Mi Item #11685434
MFR #36954667

Mfr description
36954667 36954667 MAKE-UP WATER GREEN SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/8 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Make-Up Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)