1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03507811
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 4,500 Max Lb Capacity, 2" Base Diam
MI ITEM #
11685437
MFR #
03507811
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 03507811
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03507811
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 4,500 Max Lb Capacity, 2" Base Diam
MI ITEM #
11685437
MFR #
03507811
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03507811 5/8-11 X 4"BOLT X 2"DM LGT DUTY
Specifications
Base Diameter
2 in
Bolt Thread Size
5/8-11
Load Capacity
4,500.000 lb
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data