Motion
03507852
3/8-16 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,500 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11685441
MFR #03507852
Price$36.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,500 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11685441
MFR #03507852

Mfr description
03507852 3/8-16X4"BLT X2-1/2"DM LGT DUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.88/each

Specifications

Dimensions

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    3/8-16

Details

  • Load Capacity
    1,500.000 lb
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)