1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03508066
3/4-10 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,500 Max Lb Capacity, 3" Base Diam
Mi Item #
11685466
MFR #
03508066
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 03508066
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03508066
3/4-10 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,500 Max Lb Capacity, 3" Base Diam
Mi Item #
11685466
MFR #
03508066
Mfr description
03508066 3/4-10 X 6"BLT X 3"DM LGT DUTY6
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base Diameter
3 in
Bolt Thread Size
3/4-10
Details
Load Capacity
5,500.000 lb
Type
Studded Pivotal
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items