Motion
36955029

Made in USA
36955029

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Red
MI ITEM #11685471
MFR #36955029
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955029

Pipe Marker with Fire Sprinkler Legend and Arrow Graphic 1-1/8 to 2-3/8" Pipe Outside Diam, White on Red
MI ITEM #11685471
MFR #36955029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
36955029 36955029 FIRE SPRINKLER RED SZ-

Specifications

  • Color
    White on Red
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Fire Sprinkler
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text