Motion
03508447
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 3,500 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11685487
MFR #03508447
List Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 3,500 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11685487
MFR #03508447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.23/each for your price

Overview

Mfr description
03508447 1/2-13X3"BLT X2-1/2"DM HVY DUTY

Specifications

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    3,500.000 lb
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text