Motion
36955342

Made in USA
36955342

Pipe Marker with Ammonia Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685505
MFR #36955342
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955342

Pipe Marker with Ammonia Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685505
MFR #36955342

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
36955342 36955342 AMMONIA YELLOW SZ-C WR

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Ammonia
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought