Motion
36955409

Made in USA
36955409

Pipe Marker with Chilled Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Green
MI ITEM #11685511
MFR #36955409
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955409

Pipe Marker with Chilled Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Green
MI ITEM #11685511
MFR #36955409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
36955409 36955409 CHILLED WATER GREEN SZ

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Chilled Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought