Motion
36955581

Made in USA
36955581

Pipe Marker with Compressed Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Blue
Mi Item #11685530
MFR #36955581
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955581

Pipe Marker with Compressed Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Blue
Mi Item #11685530
MFR #36955581

Mfr description
36955581 36955581 COMPRESSED AIR BLUE SZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in

Details

  • Color
    White on Blue
  • Graphics
    Arrow
  • Legend
    Compressed Air
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)