Motion
36955607

Made in USA
36955607

Pipe Marker with Compressed Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685532
MFR #36955607
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955607

Pipe Marker with Compressed Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685532
MFR #36955607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
36955607 36955607 COMPRESSED AIR YELLOW

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Compressed Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought