Motion
03510682
4000 Lb Capacity, 1/2-13 Thread, 1-5/8" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 303, 2" Base Diam, Stainless Steel Pad
MI ITEM #11685535
MFR #03510682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 Lb Capacity, 1/2-13 Thread, 1-5/8" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 303, 2" Base Diam, Stainless Steel Pad
MI ITEM #11685535
MFR #03510682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03510682 1/2-13 THREAD 2" BASE POLYMOUNT

Specifications

  • Base Diameter
    2 in
  • Length
    1-5/8 in
  • Load Capacity
    4,000.000 lb
  • Material Grade
    303
  • Thread Size
    1/2-13
  • Type
    Tapped Pivotal
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text