Motion
03510757
4000 Lb Capacity, 1/2-13 Thread, 1-5/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 1214, 2" Base Diam, Steel Pad
MI ITEM #11685545
MFR #03510757
List Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 Lb Capacity, 1/2-13 Thread, 1-5/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 1214, 2" Base Diam, Steel Pad
MI ITEM #11685545
MFR #03510757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.65/each for your price

Overview

Mfr description
03510757 1/2-13 THREAD 2" BASE POLYMOUNT

Specifications

  • Base Diameter
    2 in
  • Length
    1-5/8 in
  • Load Capacity
    4,000.000 lb
  • Material Grade
    1214
  • Thread Size
    1/2-13
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text