Motion
36955763

Made in USA
36955763

Pipe Marker with Domestic Cold Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Green
MI ITEM #11685549
MFR #36955763
List Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955763

Pipe Marker with Domestic Cold Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Green
MI ITEM #11685549
MFR #36955763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.33/each for your price

Overview

Mfr description
36955763 36955763 DOMESTC COLD WATER GRN

Specifications

  • Color
    White on Green
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Domestic Cold Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought