Motion
36955789

Made in USA
36955789

Pipe Marker with Domestic Hot Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685551
MFR #36955789
List Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36955789

Pipe Marker with Domestic Hot Water Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, Black on Yellow
MI ITEM #11685551
MFR #36955789

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.33/each for your price

Overview

Mfr description
36955789 36955789 DOMESTC HOT WATER YLW

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Domestic Hot Water
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought