Motion
03510997
5000 Lb Capacity, 5/8-11 Thread, 1-5/8" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 303, 3" Base Diam, Elastomer Pad
MI ITEM #11685557
MFR #03510997
List Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Lb Capacity, 5/8-11 Thread, 1-5/8" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 303, 3" Base Diam, Elastomer Pad
MI ITEM #11685557
MFR #03510997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.08/each for your price

Overview

Mfr description
03510997 5/8-11 THREAD 3" BASE POLYMOUNT

Specifications

  • Base Diameter
    3 in
  • Length
    1-5/8 in
  • Load Capacity
    5,000.000 lb
  • Material Grade
    303
  • Thread Size
    5/8-11
  • Type
    Tapped Pivotal
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought