Motion
03511029
5000 Lb Capacity, 3/8-16 Thread, 1-5/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 1214, 3" Base Diam, Elastomer Pad
MI ITEM #11685563
MFR #03511029
List Price$24.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Lb Capacity, 3/8-16 Thread, 1-5/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, Material Grade 1214, 3" Base Diam, Elastomer Pad
MI ITEM #11685563
MFR #03511029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.88/each for your price

Overview

Mfr description
03511029 3/8-16 THREAD 3" BASE POLYMOUNT

Specifications

  • Base Diameter
    3 in
  • Length
    1-5/8 in
  • Load Capacity
    5,000.000 lb
  • Material Grade
    1214
  • Thread Size
    3/8-16
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought