1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03513413
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 3" Base Diam
MI ITEM #
11685582
MFR #
03513413
List Price
$33.15
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 03513413
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03513413
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 3" Base Diam
MI ITEM #
11685582
MFR #
03513413
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$33.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03513413 SS1/2-13 X 4"LG.3"BASE NY-LEV S
Specifications
Base Diameter
3 in
Bolt Thread Size
1/2-13
Load Capacity
5,000.000 lb
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought