Motion
36956225

Made in USA
36956225

Pipe Marker with Instrument Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Blue
MI ITEM #11685595
MFR #36956225
List Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36956225

Pipe Marker with Instrument Air Legend and Arrow Graphic 2-1/2 to 3-1/4" Pipe Outside Diam, White on Blue
MI ITEM #11685595
MFR #36956225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.38/each for your price

Overview

Mfr description
36956225 36956225 INSTRUMENT AIR BLUE SZ

Specifications

  • Color
    White on Blue
  • Max Pipe Outside Diameter
    3-1/4 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Instrument Air
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought