Motion
36956928

Made in USA
36956928

Pipe Marker with Acid Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685668
MFR #36956928
List Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36956928

Pipe Marker with Acid Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685668
MFR #36956928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.40/each for your price

Overview

Mfr description
36956928 36956928 ACID YELLOW SZ-D WRAPA

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Acid
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text