Motion
36957025

Made in USA
36957025

Pipe Marker with Caustic Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685679
MFR #36957025
List Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36957025

Pipe Marker with Caustic Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, Black on Yellow
MI ITEM #11685679
MFR #36957025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.40/each for your price

Overview

Mfr description
36957025 36957025 CAUSTIC YELLOW SZ-D WR

Specifications

  • Color
    Black on Yellow
  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in
  • Material
    Plastic
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Marker Coating
    No Coating
  • PSC Code
    9905
  • Legend
    Caustic
  • Graphics
    Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text