Motion
36957124

Made in USA
36957124

Pipe Marker with Circulating Water Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Green
MI ITEM #11685691
MFR #36957124
Price$24.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36957124

Pipe Marker with Circulating Water Legend and Arrow Graphic 3-3/8 to 4-1/2" Pipe Outside Diam, White on Green
MI ITEM #11685691
MFR #36957124

Mfr description
36957124 36957124 CIRCULATNG WATER GRN S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.40/each

Specifications

Dimensions

  • Max Pipe Outside Diameter
    4-1/2 in
  • Min Pipe Outside Diameter
    3-3/8 in

Details

  • Color
    White on Green
  • Graphics
    Arrow
  • Legend
    Circulating Water
  • Marker Coating
    No Coating
  • Marker Style
    Wrap Around (Non-Adhesive)
  • Material
    Plastic
  • PSC Code
    9905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)