1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
03514882
M12 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 2,270 Kg Capacity, 76mm Base Diam
MI ITEM #
11685703
MFR #
03514882
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 03514882
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
03514882
M12 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 2,270 Kg Capacity, 76mm Base Diam
MI ITEM #
11685703
MFR #
03514882
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03514882 M12X101.6MM 80MM BASE NY-LEV MO
Specifications
Base Diameter
76.00 mm
Bolt Thread Size
M12
Load Capacity
2,270.00 kg
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data