Motion
03576238
1/4-20, 1-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 2" Length Under Head, Grade 5, 1" Head Width x 1/4" Head Height
Mi Item #11685714
MFR #03576238
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 2" Length Under Head, Grade 5, 1" Head Width x 1/4" Head Height
Mi Item #11685714
MFR #03576238

Mfr description
03576238 1/4-20 X 2 T-STRAP BOLT, ZINC P
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-strap bolts are used to strap and hold down heavy equipment.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Head Width
    1 in
  • Length Under Head
    2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Strap Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)