Motion
03576287
3/8-24, 2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 3/8" Head Height
MI ITEM #11685723
MFR #03576287
List Price$21.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24, 2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 3/8" Head Height
MI ITEM #11685723
MFR #03576287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.40/each for your price

Overview

Mfr description
03576287 3/8-24 X 3-1/2 T-STRAP BOLT, ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-strap bolts are used to strap and hold down heavy equipment.

Specifications

  • Type
    T-Strap Bolt
  • Thread Size
    3/8-24
  • Head Height
    3/8 in
  • Head Width
    2 in
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Length Under Head
    3-1/2 in
  • Material Grade
    Grade 5
  • Thread Length
    2 in
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought