Motion
03576295
1/2-13, 2-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 1/2" Head Height
Mi Item #11685725
MFR #03576295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2-1/2" Thread Length, Zinc Plated, Steel T Strap Bolt - 3-1/2" Length Under Head, Grade 5, 2" Head Width x 1/2" Head Height
Mi Item #11685725
MFR #03576295

Mfr description
03576295 1/2-13 X 3-1/2 T-STRAP BOLT, ZI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-strap bolts are used to strap and hold down heavy equipment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Height
    1/2 in
  • Head Width
    2 in
  • Length Under Head
    3-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Strap Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)